Cable Tie, 20.9L (530mm), Heavy, Heat St

Item #: 825182

Cat #: PLT6H-C30

UPC: 074983387793

to view pricing and more.
Pan-Ty® locking tie, heavy cross section, 20.9 (530mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® locking tie, heavy cross section, 20.9 (530mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983387793, PLT6H-C30

Specifications

Width: 0.350 in
Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 20.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.078 in
Size: Heavy
Width: 0.350 in
Color: Black
Length: 20.900 in
Product Thickness: 0.078 in
Weight Capacity: 175 lbs
Material: Nylon
Family / Style: Pan-Ty®
Size: Heavy