Electronic Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120-277V

Item #: 825192
Cat #: IZT2PSP32SC35M
UPC: 781087134856
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8
Also known as: 781087134856, IZT2PSP32SC35M

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32
Shape: T8 (Tubular)
Dimmable: Yes
Type: Programmed Start, Electronic
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)