GLV SC ENC W/ KO 16X12X6

Item #: 825203
Cat #: 16126-SCGV
UPC: 782051001914
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SCGV enclosure, Surface mounted, Small single door, 7 knockouts each side,5 top and bottom, Thru holes, Galvanized steel

Overview

Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SCGV enclosure, Surface mounted, Small single door, 7 knockouts each side,5 top and bottom, Thru holes, Galvanized steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051001914, 16126-SCGV

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 16 in
Depth: 6 in
Width: 12 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)