REXEL logo

Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series

Item #: 82523
Cat #: CW-3-WH
UPC: 027557692175
Sign In or Register to view pricing and more.
3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - White.

Product Overview

3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - White.
Also known as: 027557692175, CW-3-WH

Documents

Associated (142)
Lutron
MAF-6AM-WH Maestro Fluorescent Dimmer, 6A, 120V, White *** Discontinued ***
Lutron
DVF-103P-WH Fluorescent Dimmer, Diva, White
Lutron
DVFTU-5A3P-WH Fluorescent Dimmer, Diva, White *** Discontinued ***
Lutron
DVSTV-WH Fluorescent/LED Dimmer, Diva, White
Lutron
DVF-103P-277-WH Fluorescent Dimmer, Diva, White
Lutron
NFTV-WH Slide Dimmer, Fluorescent, Nova T, White
Lutron
NTF-103P-277-WH Slide Dimmer, Fluorescent, Nova T, White
Lutron
NTFTU-5A-277-WH Slide Tu-Wire Dimmer, Fluorescent, Nova T, White *** Discontinued ***
Lutron
NTFTU-5A-WH Slide Tu-Wire Dimmer, Fluorescent, Nova T, White *** Discontinued ***
Lutron
SFTU-5A3P-WH Slide Dimmer, Fluorescent, White *** Discontinued ***
Lutron
NTF-10-277-WH Slide Dimmer, Fluorescent, Nova T, White
Lutron
N-1500-WH Slide Dimmer, 1500W, Incandescent, Nova, White
Lutron
DVCL-253P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W
Lutron
DVCL-253PH-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W
Lutron
NTLV-1000-WH Slide Dimmer, 800W, Magnetic Low Voltage, Nova T
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Lutron
NTLV-600-WH Slide Dimmer, 450W, Magnetic Low Voltage, Nova T
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
NTLV-600-277-WH Slide Dimmer, 450W, Magnetic Low Voltage, Nova T
Lutron
MACL-153M-WH Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
TTCL-100H-WH Dimmer, Credenza, CFL/LED, 250W, White
Lutron
DVLV-603P-WH Decora Dimmer, 450W, Magnetic, Diva, White
Lutron
NTSTV-DV-WH Nova T Dimmer, White
Lutron
DVLV-603PH-WH Decora Dimmer, 450W, Magnetic, Diva, White
Lutron
SCL-153PH-WH LED/CFL Slide Dimmer, Single Pole/3-Way
Lutron
MAELV-600-WH Decora Dimmer, 600W, Digital Fade, Maestro, White
Lutron
CTCL-153P-WH Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
DVELV-300PH-WH Decora Dimmer, 300W, Low Voltage, Diva, White
Lutron
CTCL-153PH-WH Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
DVELV-300P-WH Decora Dimmer, 300W, Low Voltage, Diva, White
Lutron
NTCL-250-WH Dimmer, Slide, LED/CFL, White
Lutron
DVELV-303P-WH Decora Dimmer, 300W, Electronic, Diva, White
Lutron
MRF2-6ANS-WH Digital Switch, Maestro, White *** Discontinued ***
Lutron
MALV-600-WH Decora Dimmer, 450W, Digital Fade, Maestro, White
Lutron
MA-S8AM-WH Digital Switch, Maestro, White
Lutron
MALV-1000-WH Decora Dimmer, 1000W, Digital Fade, Maestro, White
Lutron
DVTV-WH Fluorescent/LED Dimmer, Diva, White
Lutron
DVLV-103P-WH Decora Dimmer, 800W, Magnetic, Diva, White
Lutron
DVLV-600P-WH Decora Dimmer, 450W, Low Voltage, Diva, White
Lutron
DVLV-10P-WH Decora Dimmer, 800W, Low Voltage, Diva, White
Lutron
DVLV-600PH-WH Decora Dimmer, 450W, Low Voltage, Diva, White
Lutron
DVLV-10PH-WH Decora Dimmer, 800W, Low Voltage, Diva, White
Lutron
SELV-300P-WH Slide Dimmer, 300W, Skylark, White
Lutron
NTELV-300-WH Slide Dimmer, 300W, Nova T, White
Lutron
NTELV-600-WH Slide Dimmer, 600W, Nova T, White
Lutron
NTLV-1500-WH Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T
Lutron
SLV-600P-WH Slide Dimmer, 450W, Skylark, White
Lutron
NLV-1500-WH Slide Dimmer, 1200W, Nova, White
Lutron
NLV-600-WH Slide Dimmer, 450W, Nova, White
Lutron
NLV-603P-WH Slide Dimmer, 450W, Nova, White
Lutron
NLV-2003P-WH Slide Dimmer, 1600W, Nova, White
Lutron
NTF-10-WH Slide Dimmer, Fluorescent, Preset, Nova T, White
Lutron
NF-20-277-WH Slide Dimmer, Fluorescent, Nova, White
Lutron
MSCL-OP153M-WH Occupancy Sensor Dimmer, 600/150W, Maestro, White
Lutron
NF-103P-WH Slide Dimmer, Fluorescent, Nova, White
Lutron
MSCL-OP153MH-WH Occupancy Sensor Dimmer, 600/150W, Maestro, Whit
Lutron
NFTU-5A-WH Slide Dimmer, Fluorescent, Nova, White *** Discontinued ***
Lutron
MSCL-VP153M-WH Occupancy Sensor Dimmer, 600W, Maestro, White
Lutron
NF-30-IV Slide Dimmer, Fluorescent, Nova, White
Lutron
MSCL-VP153MH-WH Vacancy Sensor Dimmer, 600W, Maestro, White
Lutron
NF-10-WH Slide Dimmer, Fluorescent, Nova, White
Lutron
MS-A102-WH Occupancy/Vacancy Sensor, 6A Lighting, 4.4A Fan
Lutron
NF-10-277-WH Slide Dimmer, Fluorescent, Nova, White
Lutron
MS-Z101-WH OCC/VAC Sensor Switch Dimmer, 8A, Maestro, WH
Lutron
MA-L3T251-WH Dual Dimmer/Timer Switch, Maestro, White
Lutron
MA-L3L3-WH Dual Dimmer, Incandescent, Meastro, White
Lutron
MS-Z101-V-WH Vacancy Sensor Switch Dimmer 0-10V, White
Lutron
MA-L3L3HW-WH Dual Dimmer, Incandescent, Meastro, White
Lutron
MA-L3T251HW-WH Dual Dimmer/Timer Switch, Maestro, White
Lutron
MS-OPS6M-DV-WH Discontinued, Dual Dimmer & Fan w/ Sensor, White *** Discontinued, See Item MS-OPS6M2-DV-WH ***
Lutron
MIR-FQ4FMT-WH Fan Control, Digital, Maestro, White *** Discontinued ***
Lutron
MS-OPS6M2-DV-WH Occupancy Sensor Switch, 6A, Maestro, WH
Lutron
MA-L3S25HW-WH Incandescent/Halogen Dual Dimmer and Switch, White
Lutron
MS-OPS5MH-WH Occupancy Sensor Switch, 5A, Maestro, White
Lutron
DV-603PGH-WH Slide Dimmer, Decora, 600W, 3-Way, Eco-Dim, Diva
Lutron
MS-OPS5M-WH Occupancy Sensor Switch, 5A, Maestro, White
Lutron
DV-603P-WH Slide Dimmer, Decora, 600W, 3-Way, Diva, White
Lutron
MS-OPS2H-WH Occupancy Sensor Switch Dimmer, 2A, Maestro, White
Lutron
DV-103P-IV Slide Dimmer, Decora, 1000W, 3-Way, Diva, White
Lutron
MS-OPS2-WH Occupancy Sensor Switch, 2A, Maestro, White
Lutron
DV-603PH-WH Slide Dimmer, Decora, 600W, 3-Way, Diva, White
Lutron
DV-103PH-WH Slide Dimmer, Decora, 1000W, 3-Way, Diva, White
Lutron
MS-VPS5M-WH Vacancy Sensor Switch Dimmer, 5A, Maestro, White
Lutron
DV-103P-WH Slide Dimmer, Decora, 1000W, 3-Way, Diva, White
Lutron
MS-VPS2-WH Vacancy Sensor Switch Dimmer, 2A, Maestro, White
Lutron
DVW-600PH-WH Diva Duo Dimmer, 600W, 120V, White
Lutron
SF-12P-277-3-WH Skylark Preset Slide Dimmer, White
Lutron
MA-R-WH Companion Dimmer,Decora, 600/100W, Maestro, White
Lutron
SF-103P-WH Slide Dimmer, 120V, 3-Way, White
Lutron
MA-RH-WH Companion Dimmer,Decora, 600/100W, Maestro, White
Lutron
NTF-103P-WH Slide Dimmer, Fluorescent, Preset, Nova T, White
Lutron
MACL-153MH-WH Dimmer, Maestro, White
Lutron
MIR-600THW-WH Digital Fade Dimmer, Decora, IR Remote, Maestro IR *** Discontinued ***
Lutron
S-103P-WH Slide Dimmer, 1000W, 3-Way, Skylark, White
Lutron
MIR-603THW-WH Digital Fade Dimmer, Decora, White *** Discontinued ***
Lutron
S-603P-WH Slide Dimmer, 600W, 3-Way, Skylark, White
Lutron
MA-L3S25-WH Incandescent/Halogen Dual Dimmer and Switch, White
Lutron
S-103PH-WH Slide Dimmer, 1000W, 3-Way, Skylark, White
Lutron
DV-10P-WH Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White
Lutron
NT-603P-WH Slide Dimmer, 600W, Incandescent, Nova T, White
Lutron
DV-600P-WH Slide Dimmer, Decora, 600W, Single-Pole, Diva, White
Lutron
NT-1503P-WH Slide Dimmer, 1500W, Incandescent, Nova T, White
Lutron
DV-600PH-WH Slide Dimmer, Decora, 600W, Single-Pole, Diva, White
Lutron
NT-1003P-BR Slide Dimmer, 1000W, Incandescent, Nova T, Brown
Lutron
DV-10PH-WH Slide Dimmer, Decora, 1000W, Single-Pole, Diva, White
Lutron
SELV-303P-WH Slide Dimmer, 300W, 3-Way, Skylark, White
Lutron
RRD-6NA-WH Dimmer, 600W, RadioRA-2, White
Lutron
NLV-1503P-WH Slide Dimmer, 1200W, Nova, White
Lutron
MA-600-WH Digital Fade Dimmer, Decora, 600W, Maestro, White
Lutron
NLV-1003P-WH Slide Dimmer, 800W, Nova, White
Lutron
MA-1000-WH Digital Fade Dimmer, Decora, 1000W, Maestro, White
Lutron
SLV-603P-WH Slide Dimmer, 450W, 3-Way, White
Lutron
MA-600H-WH Digital Fade Dimmer, Decora, 600W, Maestro, White
Lutron
MA-1000H-WH Digital Fade Dimmer, Decora, 1000W, Maestro, White
Lutron
S-600P-WH Slide Dimmer, 600W, Single-Pole, Skylark, White
Lutron
MA-600GH-WH Digital Fade Dimmer, Decora, 600W, Maestro, White
Lutron
S-10P-WH Slide Dimmer, 1000W, Single-Pole, Skylark, White
Lutron
MA-AS-WH Remote Switch, Decora, Maestro, White
Lutron
S-10PH-WH Slide Dimmer, 1000W, Single-Pole, Skylark, White
Lutron
RRD-10ND-WH Dimmer, Decora, 1000W, RadioRA-2, White
Lutron
VETS-1000-WH Tapswitch, 1000W/VA, White *** Discontinued ***
Lutron
MA-AS-277-WH Remote Switch, 277V, Maestro, White *** Discontinued ***
Lutron
S-603PH-WH Slide Dimmer, 600W, 3-Way, Skylark, White
Lutron
NT-3PS-WH Linear-Slide Switch, 20A, 3-Way, White
Lutron
CN-600PH-WH Slide Dimmer, 600W, Ceana, White *** Discontinued ***
Lutron
SFSQ-F-HO-WH Slide Fan Control, 2A, Skylark, White
Lutron
SFS-5E-WH Slide Fan Control, 5A, Skylark, White
Lutron
NT-1PS-WH Linear-Slide Switch, 20A, White
Lutron
S2-L-WH Dual Slide Dimmer, 300W, Skylark, White
Lutron
S-600PNL-WH Slide Dimmer, 600W, Single-Pole, Locator Light, Skyl
Lutron
S-600PH-WH Slide Dimmer, 600W, Single-Pole, Skylark, White
Lutron
NT-1000-WH Slide Dimmer, 1000W, Incandescent, Nova T, White
Lutron
NT-600-WH Slide Dimmer, 600W, Incandescent, Nova T, White
Lutron
S-600-WH Slide Dimmer, 600W, Single-Pole, Skylark, White
Lutron
NT-2000-WH Slide Dimmer, 2000W, Incandescent, Nova T, White
Lutron
S-1000-WH Slide Dimmer, 1000W, Single-Pole, Skylark, White
Lutron
S-600GW-C3-WHC Slide Dimmer, 600W, 3-Pack, Skylark, White *** Discontinued ***
Lutron
N-1000-WH Slide Dimmer, 1000W, Incandescent, Nova, White
Lutron
N-2000-WH Slide Dimmer, 2000W, Incandescent, Nova, White
Lutron
N-600-WH Slide Dimmer, 600W, Incandescent, Nova, White
Lutron
NT-1500-WH Slide Dimmer, 1500W, Incandescent, Nova T, White
Lutron
S-600H-WH Slide Dimmer, 600W, Skylark, White
Frequently Bought Together (75)
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
MACL-153M-WH Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
MA-RH-WH Companion Dimmer,Decora, 600/100W, Maestro, White
Leviton
5604-2W 4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Lutron
CW-1-BL Dimmer/Fan Control Wallplate, 1-Gang, Black, Claro Series
Lutron
CW-5-WH Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Leviton
80414-W Blank Decora Adapter, No Hole, Plastic, White *** Discontinued ***
Leviton
5325-W Decora Duplex Receptacle, 15A, 125V, White, 5-15R
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Lutron
DV-600PH-WH Slide Dimmer, Decora, 600W, Single-Pole, Diva, White
Leviton
T5632-W Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
LTB60-1LZ Preset Countdown Timer, 60 Minute
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
5604-2W 4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
PD-6WCL-WH Wallbox RF Dimmer, 600W, White
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Lutron
PJ2-3BRL-GWH-L01 Pico Wireless Remote Control
Midnight Express Service
Lutron
P-PKG1W-WH Caseta Wireless Wall Dimmer and Pico Remote
Lutron
CW-5-WH Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Lutron
PJ2-2B-GWH-L01 Wireless Remote Control, 2 Button, Text, Pico, Whit
Lutron
LRF2-OCR2B-P-WH 360° Wireless Occupancy Sensor, Ceiling Mount
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Lutron
MACL-153M-WH Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Leviton
80414-W Blank Decora Adapter, No Hole, Plastic, White *** Discontinued ***
Leviton
T5632-W Combination USB Charger / Decora Duplex Receptacle, 15A, 125V, White
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series
Lutron
CW-5-WH Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
PD-6WCL-WH Wallbox RF Dimmer, 600W, White
Lutron
CA-1PS-WH General Purpose Switch, Claro, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Leviton
5325-W Decora Duplex Receptacle, 15A, 125V, White, 5-15R
Lutron
CW-1-BL Dimmer/Fan Control Wallplate, 1-Gang, Black, Claro Series
Lutron
CW-6-WH Claro Wallplate 6 Gng White
Leviton
T5825-E Tamper Resistant Duplex Receptacle, 20A, 125V, Black
Leviton
GFTR1-E Tamper Resistant GFCI Receptacle, 15A, 125V, Black
Lutron
CARS-15-TR-WH 15A, 120V, Tamper Resistant Decora Duplex, White
Lutron
PJ2-WALL-WH-L01 Wall Mounting Kit for Pico Controls
Lutron
P-BDG-PKG1W Caseta Wireless Smart Bridge Introductory Kit
Lutron
CAR-15-GFST-WH Tamper Resistant Duplex Receptacle, 15A, White
Lutron
CAR-15-GFST-BL Tamper Resistant Duplex Receptacle, 15A, Black
Lutron
L-BDG2-WH Smart Bridge with HomeKit technology
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Lutron
CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series
Leviton
5621-2E Decora Switch, 20A, 120/177V, 1-Pole, Black, Back/Side Wired
Leviton
5601-2E Single-Pole Decora Switch, 15A, 120/277V, Black, Residential Grade

Specifications

Gangs: 3
Type: GFCI, Decora
Color: White
Mounting: Screwless
Gangs: 3
Color: White
Type: GFCI, Decora
Mounting: Screwless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)