This product has been discontinued.
This product may not be available in all locations.

Drive, MCC Style, 485A, 450HP LD, 400HP ND, 350HP HD, 480 VAC, 3 PH
Item #: 825273
Cat #: 20G1ALD485AN2NNNNN
UPC: 887172600234
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm, Deep MCC Style, 485 Amps, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 800 mm, Deep MCC Style, 485 Amps, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Also known as: 887172600234, 20G1ALD485AN2NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Size: | 8 |
| Phase: | 3 |
| Depth: | 800 mm |
| Volts AC: | 480 |
| Type: | MCC, Drive |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 485 |
| Horsepower: | 450, 400, 350 |
| Phase: | 3 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | 8 |
| Depth: | 800 mm |
| Type: | MCC, Drive |
| Amps: | 485 |