Lay-In Hinged Wireway, Type 1, 12x12x12

Item #: 825374
Cat #: F1212G12H
UPC: 783510167424
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, Dimensions: 12" x 12" x 12"

Overview

Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, Dimensions: 12" x 12" x 12"
Also known as: 783510167424, F1212G12H

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 1
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
Height: 12 in
IP/NEMA Rating: IP54, NEMA 1
Color: Gray
Number of Knockouts: 0
Width: 12 in
Length: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)