This product has been discontinued.

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, 1.25" x 1.5"Wire Marker Sleeves, Self Laminating, Dimensions: 1.5" x 1.25", Wire Gauge: 10-6, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll
Overview
Wire Marker Sleeves, 1.25" x 1.5"Wire Marker Sleeves, Self Laminating, Dimensions: 1.5" x 1.25", Wire Gauge: 10-6, Color: White, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: 662820324201, WML-317-292
Specifications
| Length: | 1 1/4 in |
| Type: | Self Laminating, Wire Marker, Label |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Width: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Standards: | California Proposition 65 |
| Length: | 1 1/4 in |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Material: | Vinyl |
| Standards: | California Proposition 65 |
| Type: | Self Laminating, Wire Marker, Label |
| Width: | 1 1/2 in |
| Color: | White |