Fuse, 200A North American Style Stud Mount High Speed, 150V AC/DC
Item #:
82543
Cat #:
FWA-200B
UPC:
051712577830
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Overview
200 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577830, FWA-200B
Specifications
Mounting: | Stud |
Amps: | 200 |
Volts AC: | 150 |
Volts DC: | 150 |
Interrupt Rating AC: | 100 kA |
Class: | aR |
Diameter: | 24.500 mm |
Length: | 69 mm |
Interrupt Rating DC: | 100kA, 20kA |
Mounting: | Stud |
Volts AC: | 150 |
Interrupt Rating AC: | 100 kA |
Diameter: | 24.500 mm |
Interrupt Rating DC: | 100kA, 20kA |
Amps: | 200 |
Volts DC: | 150 |
Class: | aR |
Length: | 69 mm |
Customer Reviews
No reviews for this product
(0)