Circuit Breaker, Miniature, DIN Rail Mount, 6A, 2P, 480Y/277VAC

Item #: 825453

Cat #: S202-D6

UPC: 016779530549

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 2 Pole, 480Y/277 Volt AC, D Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Also known as: 016779530549, S202-D6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve D
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA