REXEL logo

2-Light Pendant, 100W, A19, 120V, Heirloom Bronze Finish

Item #: 825485
Cat #: 77950-782
UPC: 785652157004
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain, Safety Listed for Dry Location

Overview

Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain, Safety Listed for Dry Location
Also known as: 785652157004, 77950-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Pendant, Close To Ceiling
Volts AC: 120
Diameter: 13 in
Material: Steel
Color: Heirloom Bronze
Wattage: 100
Volts AC: 120
Material: Steel
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Pendant, Close To Ceiling
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)