REXEL logo

500W 120/240v Radiant Ceiling Panel

Item #: 82551
Cat #: CP125
UPC: 686334458726
Sign In or Register to view pricing and more.
Radiant Heater, Ceiling Panel, 120/240V - 500W.

Product Overview

Radiant Heater, Ceiling Panel, 120/240V - 500W.
Also known as: 686334458726, CP125

Documents

Specifications

Wattage: 500
Volts AC: 120, 240
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 120, 240
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)