500W 120/240v Radiant Ceiling Panel

Item #: 82551

Cat #: CP125

UPC: 686334458726

Sign In or Register to view pricing and more.
Documents & Guides
Radiant Heater, Ceiling Panel, 120/240V - 500W.

Overview

Radiant Heater, Ceiling Panel, 120/240V - 500W.
Also known as: 686334458726, CP125

Specifications

Wattage: 500
Volts AC: 120, 240
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 120, 240
Standards: California Proposition 65