Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23", Red

Item #: 825513

Cat #: BBI-9A-RED-50-ROLL

UPC: 051135358771

to view pricing and more.
Documents & Guides
Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar

Overview

Heat Shrink Tubing For Bus Bar, Circumference: 12.29 - 19.23 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar
Also known as: 051135358771, BBI-9A-RED-50-ROLL

Specifications

Material: Polyolefin
Color: Red
Length: 50 ft
Material: Polyolefin
Length: 50 ft
Color: Red