MOLDED CASE CIRCUIT BREAKER 600V 150A

Item #: 825515

Cat #: HJA261504

UPC: 785901795957

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: 785901795957, HJA261504

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA