Floor Box Assembly, Duplex Receptacle, 4" Diameter, Metallic

Item #: 82554
Cat #: 861DB
UPC: 786564013259
Sign In or Register to view pricing and more.
4" Round, Raised Floor Box Assembly, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 18". Knockouts: (3) 1/2". Includes: 20 Amp Receptacle. For use in Wood Floor Applications.

Overview

4" Round, Raised Floor Box Assembly, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. Cubic Inches: 18". Knockouts: (3) 1/2". Includes: 20 Amp Receptacle. For use in Wood Floor Applications.
861 Seriesā„¢ Floor Boxes bring power or communication services directly to the point-of-use for open space applications. 861 Series Floor Boxes have been designed for use in both raised and wood-constructed floors and are available with a variety of cover options. These boxes will accept Wiremold flush-style poke-thru cover assemblies which are available in dedicated power, communication or pass-through versions, They will also accept 895 and 896 Series Single Service Covers that are available in brass, brushed aluminum, and nonmetallic materials. 861 Series Floor Boxes are an ideal solution for bringing power or communication to board rooms, commercial offices or upscale residences. And all 861 Series Floor Boxes include TopGuard protection, an industry-leading design that not only meets but exceeds UL scrub water exclusion requirements for tile, wood, and carpeted floors.
Also known as: 786564013259, 861DB

Specifications

Material: Brass
Cubic Inches: 18 inĀ³
Material: Brass
Cubic Inches: 18 inĀ³

Customer Reviews

No reviews for this product
(0)