Relay, Ice Cube, 14 Blade, 10A, 300VAC, 24VDC Coil, 4PDT

Item #: 825593

Cat #: 782XDX2M4L-24A

UPC:

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 14 Blade, 10 Amp, 300 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, Full Featured

Overview

Relay, Ice Cube, 14 Blade, 10 Amp, 300 Volt AC, 24 Volt DC Coil, 4-Pole Double Throw, Full Featured
Also known as: 782XDX2M4L-24A

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Volts AC: 300
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 10
Type: Relay, IceCube
Poles: 4
Base: 14-Blade
Volts AC: 300
Mounting: Socket