BALDOR 3HP 3450RPM 145TC FRAM

Item #: 825639

Cat #: EM3559T

UPC: 781568541623

to view pricing and more.
Documents & Guides
BALDOR 3HP 3450RPM 145TC FRAM

Overview

BALDOR 3HP 3450RPM 145TC FRAM
Also known as: 781568541623, EM3559T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.900
Phase: 3
Amps: 7.900
Horsepower: 3