Cable Snap Clip, 3/16"–9/32" Flange, 0.591"–0.709" OD

Item #: 82572

Cat #: SC4E

UPC: 782856798224

to view pricing and more.
Documents & Guides
Cable Snap Clip, Low Voltage, Data and MC/AC Cable to 3/16 - 9/32 Inch, Flange thickness, 0.5 - 0.718 Inch OD, Standard Packaging Quantity: 100.

Overview

Cable Snap Clip, Low Voltage, Data and MC/AC Cable to 3/16 - 9/32 Inch, Flange thickness, 0.5 - 0.718 Inch OD, Standard Packaging Quantity: 100.

Easy, hammer-on method to secure cable to a structural steel flange element.

Also known as: 782856798224, SC4E

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant