90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 1/2" Stud

Item #: 825801

Cat #: YA1CL690

UPC: 781810313138

Sign In or Register to view pricing and more.
Documents & Guides
90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 1/2" Stud

Overview

90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 1/2" Stud
Also known as: 781810313138, YA1CL690

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1