90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 3/8" Stud

Item #: 825803

Cat #: YA1CL490

UPC: 781810235065

Sign In or Register to view pricing and more.
Documents & Guides
90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 3/8" Stud

Overview

90 Deg. Compression Lug, Copper, 1-Hole Mount, 1 AWG, 3/8" Stud
Also known as: 781810235065, YA1CL490

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 3/8 in