REXEL logo

Deluxe A-Frame Mobile Caddy

Item #: 82582
Cat #: 9510
UPC: 783310012146
Sign In or Register to view pricing and more.
Deluxe A-Frame Mobile Caddy. Height: 48", Width: 28-1/4", Weight Capacity: 400 lbs, Maximum Spool Diameter: 7.5", Weight: 47 lbs

Product Overview

Deluxe A-Frame Mobile Caddy. Height: 48", Width: 28-1/4", Weight Capacity: 400 lbs, Maximum Spool Diameter: 7.5", Weight: 47 lbs
Also known as: 783310012146, 9510

Specifications

Type: Cart
Length: 48 in
Type: Cart
Length: 48 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)