PermaSleeve® Heat-Shrink Wire Marking Sleeves

Item #: 82592

Cat #: PS-187-150-WT-S

UPC: 662820321385

to view pricing and more.
Documents & Guides
PermaSleeve® Wire Marking Sleeves, Heat-Shrink, Matte Finish, One-Sided, Wire Gauge: 20 to 10, Height: 0.335", Width: 1.500", Material: Polyolefin, Color: White, Quantity: 500 per Package.

Overview

PermaSleeve® Wire Marking Sleeves, Heat-Shrink, Matte Finish, One-Sided, Wire Gauge: 20 to 10, Height: 0.335", Width: 1.500", Material: Polyolefin, Color: White, Quantity: 500 per Package.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820321385, PS-187-150-WT-S

Specifications

Material: Polyolefin
Height: 0.335 in
Type: Wire Marker, Heat Shrink, Sleeve
Color: Orange, White
Width: 1.500 in
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Width: 1.500 in
Height: 0.335 in
Color: Orange, White
Standards: California Proposition 65