REXEL logo

Hand Truck Wire Cart

Item #: 82596
Cat #: 9505
UPC: 783310012054
Sign In or Register to view pricing and more.
Hand Truck Wire Cart, Height: 48", Width: 28-1/4", Capacity: (12) Spools #12 AWG Wire or (8) Spools of #10 AWG Wire, Weight Capacity: 250 lbs, Weight: 32 lbs

Product Overview

Hand Truck Wire Cart, Height: 48", Width: 28-1/4", Capacity: (12) Spools #12 AWG Wire or (8) Spools of #10 AWG Wire, Weight Capacity: 250 lbs, Weight: 32 lbs
Also known as: 783310012054, 9505
Frequently Bought Together (39)
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Greenlee
687 Screw Type Reel Stand
Greenlee
7310SB Punch Kit, 1/2" - 4"
Greenlee
851 Electric PVC Heater
Ideal
74-026 EMT Conduit Bender with Handle, 1/2"
Ideal
74-027 EMT Conduit Bender with Handle, 3/4"
Greenlee
916 Cable Reel Transporter
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Greenlee
684 Reel Spindle for Greenlee 683
Greenlee
647 Reel Spindle for Greenlee 687
Greenlee
430 Pull Line, 210 lbs
Greenlee
7060-CFO Field Office
Greenlee
909 Wire Dispenser, 6 Spindles
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Greenlee
683 Reel Stand
Greenlee
FTS438-240BP Fish Tape with Winder Case, 240'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Ideal
31-544 Fish Tape with Eyelet, 120'
Cooper Crouse-Hinds
CGB193 Cord Connector, Straight, Male,1/2", Steel
Dottie
IB2SC Slotted Power Bit, #8-10
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Arlington
821RT EMT Compression Connector, 3/4 inch, Raintight/Concrete Tight, Steel
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
ABB
TG3222R Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
Appleton
LL75DCG Conduit Body, Type: LL, 3/4", Includes Cover/Gasket, Aluminum
Greenlee
10462 Expander Kit for Greenlee 38733 Hand Truck Wire Cart
Appleton
RN-100 Offset Nipple, Threaded, 1", Zinc Die Cast
Appleton
RWN-503 Reducing Washer, 3/4" x 1/2", Steel
SolarEdge
SE10000H-US000BNU4 10kW, Single Phase Inverter

Specifications

Type: Cart
Length: 48 in
Type: Cart
Length: 48 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)