REXEL logo

Electronic Ballast, Fluorescent, T8, 2-Lamp, 59W, 120-277V

Item #: 826
Cat #: QHE-2X59T8/UNV-ISH
UPC: 046135498794
Sign In or Register to view pricing and more.
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: High, Standard Case Qty: 10 *Sylvania Part # 49879*

Product Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: High, Standard Case Qty: 10 *Sylvania Part # 49879*
Also known as: 046135498794, QHE-2X59T8/UNV-ISH

Documents

No Documents Available

Specifications

Wattage: 59
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 208, 240, 120
Wattage: 59
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 208, 240, 120

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)