REXEL logo

Dimmer/Fan Control Wallplate, 1-Gang, Black, Claro Series

Item #: 82601
Cat #: CW-1-BL
UPC: 027557692106
Sign In or Register to view pricing and more.
1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Black.

Product Overview

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Black.
Also known as: 027557692106, CW-1-BL

Documents

Associated (46)
Lutron
DVCL-253P-BL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W
Lutron
DVCL-153P-BL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
DVCL-153PH-BL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
TTCL-100H-BL Dimmer, Credenza, CFL/LED, 250W, Black
Lutron
SCL-153P-BL LED/CFL Slide Dimmer, Single Pole/3-Way, Black
Lutron
CTCL-153PH-BL Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150
Lutron
DVTV-BL Fluorescent/LED Dimmer, Diva, Black
Lutron
DVFSQ-F-BL Fan Control, Diva, Black
Lutron
DVF-103P-BL Fluorescent Dimmer, Diva, Black
Lutron
DVSTV-BL Fluorescent/LED Dimmer, Diva, Black
Lutron
NTF-10-277-BL Slide Dimmer, Fluorescent, Nova T, Black
Lutron
NTF-10-BL Slide Dimmer, Fluorescent, Preset, Nova T, Black
Lutron
DV-603P-BL Slide Dimmer, Decora, 600W, 3-Way, Diva, Black
Lutron
DV-103P-BL Slide Dimmer, Decora, 1000W, 3-Way, Diva, Black
Lutron
MA-R-BL Companion Dimmer,Decora, 600/100W, Maestro, Black
Lutron
MACL-153MH-BL Dimmer, Maestro, Black
Lutron
DV-600P-BL Slide Dimmer, Decora, 600W, Single-Pole, Diva, Black
Lutron
DV-10P-BL Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Black
Lutron
DV-600PH-BL Preset Dimmer, Diva, 600W, 120V, Black
Lutron
MA-600-BL Digital Fade Dimmer, Decora, 600W, Maestro, Black
Lutron
SFSQ-F-BL Slide Fan Control, 1.5A, Skylark, Black
Lutron
TT-300NLH-BL Slide Dimmer, 300W, Plug-In, Credenza, Black
Lutron
S2-L-BL Dual Slide Dimmer, 300W, Skylark, Black
Lutron
S-600PH-BL Slide Dimmer, 600W, Single-Pole, Skylark, Black
Lutron
NT-600-BL Slide Dimmer, 600W, Incandescent, Nova T, Black
Lutron
N-1500-BL Slide Dimmer, 1500W, Incandescent, Nova, Black
Lutron
NT-2000-BL Slide Dimmer, 2000W, Incandescent, Nova T, Black
Lutron
S-600-BL Slide Dimmer, 600W, Skylark, Black
Lutron
MACL-153M-BL Dimmer, Maestro, Black
Lutron
DVLV-603P-BL Decora Dimmer, 450W, Magnetic, Diva, Black
Lutron
DVELV-300P-BL Decora Dimmer, 300W, Low Voltage, Diva, Black
Lutron
MALV-600-BL Decora Dimmer, 450W, Digital Fade, Maestro, Black
Lutron
DVLV-600P-BL Decora Dimmer, 450W, Low Voltage, Diva, Black
Lutron
DVLV-103P-BL Decora Dimmer, 800W, Magnetic, Diva, Black
Lutron
MA-T51-BL Preset Timer, 5-60 mins, Maestro, Black
Lutron
MRF2-6ELV-120-BL Wireless Dimmer, 600W, Digital Fade, Black
Lutron
MSCL-OP153M-BL Occupancy Sensor Dimmer, 600/150W, Maestro, Black
Lutron
MSCL-VP153M-BL Occupancy Sensor Dimmer, 600W, Black
Lutron
MS-OPS5M-BL Occupancy Sensor Switch, 5A, Maestro, Black
Lutron
MS-OPS2-BL Occupancy Sensor Switch Dimmer, 2A, Black
Lutron
MS-VPS5M-BL Vacancy Sensor Switch Dimmer, 5A, Maestro, Black
Lutron
MS-VPS2-BL Vacancy Sensor Switch Dimmer, 2A, Maestro, Black
Lutron
S-603P-BL Slide Dimmer, 600W, 3-Way, Skylark, Black
Lutron
S-600P-BL Slide Dimmer, 600W, Single-Pole, Skylark, Black
Lutron
NTF-103P-BL Slide Dimmer, Fluorescent, Preset, Nova T, Black
Lutron
MS-OPS6M2-DV-BL Occupancy Sensor Switch Dimmer, 6A, Maestro, BL
Frequently Bought Together (75)
Lutron
CW-2-BL Dimmer/Fan Control Wallplate, 2-Gang, Black, Claro Series
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
T5325-E Tamper Resistant Decora Receptacle, 15A, 125V, Black
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
CW-3-BL Dimmer/Fan Control Wallplate, 3-Gang, Black, Claro Series
Lutron
CW-3-WH Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series
Leviton
5601-2E Single-Pole Decora Switch, 15A, 120/277V, Black, Residential Grade
Lutron
CW-4-BL Screwless Decora Wallplate, 4-Gang, Polycarbonate, Black
Leviton
GFTR1-E Tamper Resistant GFCI Receptacle, 15A, 125V, Black
Lutron
DVCL-153PH-BL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Lutron
CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series
Leviton
5603-2E 3-Way Decora Switch, 15A, 120/277V, Black, Residential Grade
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series
Leviton
5325-E Décora Duplex Receptacle, 15A, 125V, 5-15R, Black
Lutron
CW-1-LA Dimmer/Fan Control Wallplate, 1-Gang, Lt. Almond
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
CARS-15-TR-BL Tamper Resistant Receptacle, 15A, 120V, Black
Leviton
T5632-E Receptacle / USB Charger Combo, 15A, Black
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Lutron
CA-1PS-BL General Purpose Switch, Claro, Black
Lutron
CW-1-GR Dimmer/Fan Control Wallplate, 1-Gang, Gray, Claro Series
Leviton
41642-E Multimedia Deora Insert, 2-Port, Black
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Lutron
CW-2-BL Dimmer/Fan Control Wallplate, 2-Gang, Black, Claro Series
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
T5325-E Tamper Resistant Decora Receptacle, 15A, 125V, Black
Lutron
CW-3-WH Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series
Leviton
GFTR1-E Tamper Resistant GFCI Receptacle, 15A, 125V, Black
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Lutron
CARS-15-TR-BL Tamper Resistant Receptacle, 15A, 120V, Black
Lutron
CW-1-GR Dimmer/Fan Control Wallplate, 1-Gang, Gray, Claro Series
Lutron
CW-3-BL Dimmer/Fan Control Wallplate, 3-Gang, Black, Claro Series
Lutron
DVCL-153P-BL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
PJ2-3BRL-GBL-L01 Pico Wireless Control, 3-Button
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
T5632-E Receptacle / USB Charger Combo, 15A, Black
Lutron
CAR-15-BL Duplex Receptacle, 15A, Black
Lutron
CAR-15-GFST-BL Tamper Resistant Duplex Receptacle, 15A, Black
Lutron
PJ2-3BRL-GWH-L01 Pico Wireless Remote Control
Lutron
CA-1PS-WH General Purpose Switch, Claro, White
Lutron
SC-1-SW Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Snow Finish
Lutron
CW-5-BL Claro Wallplate 5 Gng Black
Lutron
CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series
Leviton
5601-2E Single-Pole Decora Switch, 15A, 120/277V, Black, Residential Grade
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Lutron
DVELV-300P-WH Decora Dimmer, 300W, Low Voltage, Diva, White
Lutron
DVFSQ-F-WH Fan Control, Decora, 3-Speed, 1.5A, 120V, White
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
CARS-15-TR-BL Tamper Resistant Receptacle, 15A, 120V, Black
Lutron
CW-3-WH Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series
Leviton
T5825-E Tamper Resistant Duplex Receptacle, 20A, 125V, Black
Leviton
GFTR1-E Tamper Resistant GFCI Receptacle, 15A, 125V, Black
Lutron
CARS-15-TR-WH 15A, 120V, Tamper Resistant Decora Duplex, White
Lutron
PICO-WBX-ADAPT Pico Wallbox Adapter
Lutron
SCRS-20-TR-SW Tamper-Resistant Receptacle, 20A, Snow
Lutron
RMJS-8T-DV-B Vive PowPak 120/277V, 8A, Dimming Module
Lutron
CAR-15-GFST-WH Tamper Resistant Duplex Receptacle, 15A, White
Lutron
CAR-15-GFST-BL Tamper Resistant Duplex Receptacle, 15A, Black
Lutron
L-BDG2-WH Smart Bridge with HomeKit technology
Lutron
HJS-0-FM VIVE Wireless Hub, Flush
Lutron
MRF2S-6ELV120-BL Electronic Low Voltage Dimmer, Black
Eaton Wiring Devices
EWD 1301-7BK Switch Toggle SP 15A 1
Lutron
NTR-15-TR-BL Duplex Receptacle, Tamper Resistant, 125V/15A, Black
Leviton
5621-2E Decora Switch, 20A, 120/177V, 1-Pole, Black, Back/Side Wired
Lutron
SCRS-20-TR-MN Tamper-Resistant Receptacle, 20A, Midnight
Milwaukee
48-20-3954 1" Hammer-Drill Bit
Lutron
LRF2-OCR2B-P-WH 360° Wireless Occupancy Sensor, Ceiling Mount
Lutron
MA-R-BL Companion Dimmer,Decora, 600/100W, Maestro, Black
Leviton
5601-2E Single-Pole Decora Switch, 15A, 120/277V, Black, Residential Grade
Lutron
CW-5-WH Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series
Lutron
CW-4-WH Dimmer/Fan Control Wallplate, 4-Gang, White, Claro Series

Specifications

Type: GFCI, Decora
Color: Black
Gangs: 1
Mounting: Screwless
Type: GFCI, Decora
Gangs: 1
Color: Black
Mounting: Screwless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)