8000BTU 115V Low Ambient Kit

Item #: 826063

Cat #: N360816G100

UPC: 783510238742

to view pricing and more.
8000BTU 115V Low Ambient Kit, Bulletin MCLG (SPECTRACOOL® Air Conditioner - N360646 Narrow SpectraCool), Size/Dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

8000BTU 115V Low Ambient Kit, Bulletin MCLG (SPECTRACOOL® Air Conditioner - N360646 Narrow SpectraCool), Size/Dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238742, N360816G100

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 2286
BTU: 7800
Width: 11.500 in
Color: Light Gray
Height: 36 in
IP/NEMA Rating: NEMA 4X
BTU: 7800
Depth: 14 in
Material: Steel
Finish: Powder Coated
Wattage: 2286