Modular Knife Blade Fuse Block, 600 VAC, 225 To 400 A, Class R, 4 A
Item #: 826142
Cat #: RM60400-1CR
UPC: 051712387002
Sign In or Register to view pricing and more.
Documents & Guides
Modular Knife Blade Fuse Block, 600 VAC, 225 To 400 A, Class R, 4 AWG To 600 kcmil Wire, 1 Pole
Overview
Modular Knife Blade Fuse Block, 600 VAC, 225 To 400 A, Class R, 4 AWG To 600 kcmil Wire, 1 Pole
Eaton Bussmann series class R modular fuse blocks increase versatility, reduce labor and enhance safety for any panel or electrical system design. These fuse blocks feature a standard fuse clip reinforcing spring for enhanced electrical contact between the block and fuse. The modular design permits reducing inventory, assembly time and labor with tool less assembly of multiple poles at point of use.
Also known as: 051712387002, RM60400-1CR
Specifications
No Specifications Available