Threaded Conduit Nipple, 2" x 5", Stainless Steel

Item #: 826172
Cat #: S42050CN00
UPC: 847656004545
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 5 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 2 Inch x 5 Inch, Stainless Steel
Also known as: 847656004545, S42050CN00

Specifications

Material: Stainless Steel
Length: 5 in
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)