REXEL logo

Dimmer/Fan Control Wallplate, 1-Gang, Almond

Item #: 82618
Cat #: CW-1-AL
UPC: 027557692076
Sign In or Register to view pricing and more.
1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Almond.

Product Overview

1-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Almond.
Also known as: 027557692076, CW-1-AL

Documents

Associated (49)
Lutron
DVCL-253P-AL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 250/600W
Lutron
DVCL-153P-AL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
DVCL-153PH-AL Dimmer, Diva, CFL/LED/Incandescent/Halogen,150/600
Lutron
MACL-153M-AL Dimmer, Maestro, CFL/LED/Incandescent/Halogen,150/6
Lutron
SCL-153PH-AL LED/CFL Slide Dimmer, Single Pole/3-Way
Lutron
CTCL-153P-AL Dimmer, 150W, Almond
Lutron
CTCL-153PH-AL Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150
Lutron
MA-S8AM-AL Digital Switch, Maestro, Almond
Lutron
DVTV-LA Fluorescent/LED Dimmer, Diva, Light Almond
Lutron
DVPDC-203P-AL Compact Fluorescent Dimmer, Diva, Almond *** Discontinued ***
Lutron
MA-LFQHW-AL Dimmer/Fan Control, Incandescent, Meastro, Almond *** Discontinued ***
Lutron
MA-L3L3-AL Dual Dimmer, Incandescent, Meastro, Almond
Lutron
DV-603PGH-LA Slide Dimmer, Decora, 600W, 3-Way, Eco-Dim, Diva
Lutron
DV-103P-AL Slide Dimmer, Decora, 1000W, 3-Way, Diva, Almond
Lutron
DV-603P-AL Slide Dimmer, Decora, 600W, 3-Way, Diva, Almond
Lutron
DV-603PH-AL Slide Dimmer, Decora, 600W, 3-Way, Diva, Almond
Lutron
DV-103PH-AL Slide Dimmer, Decora, 1000W, 3-Way, Diva, Almond
Lutron
MA-R-AL Companion Dimmer,Decora, 600/100W, Maestro, Almond
Lutron
MA-RH-AL Companion Dimmer,Decora, 600/100W, Maestro, Almond
Lutron
MACL-153MH-AL Dimmer, Maestro, Almond
Lutron
MIR-600THW-AL Digital Fade Dimmer, Decora, IR Remote, Almond *** Discontinued ***
Lutron
DV-600P-AL Slide Dimmer, Decora, 600W, Single-Pole, Diva, Almond
Lutron
DV-10P-AL Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Almond
Lutron
DV-600PH-AL Slide Dimmer, Decora, 600W, Single-Pole, Diva, Almon
Lutron
DV-10PH-AL Slide Dimmer, Decora, 1000W, Single-Pole, Diva, Almon, Limited Quantities Available
Lutron
MA-600-AL Digital Fade Dimmer, Decora, 600W, Maestro, Almond
Lutron
MA-1000-AL Digital Fade Dimmer, Decora, 1000W, Maestro, Almond
Lutron
MA-600H-AL Digital Fade Dimmer, Decora, 600W, Maestro, Almond
Lutron
CA-3PS-AL Switch, Decora, Claro, Almond
Lutron
S-603PH-AL Slide Dimmer, 600W, 3-Way, Skylark, Almond
Lutron
NT-1PS-AL Linear-Slide Switch, 20A, Almond
Lutron
S-600PH-AL Slide Dimmer, 600W, Single-Pole, Skylark, Almond
Lutron
DVLV-603P-AL Decora Dimmer, 450W, Magnetic, Diva, Almond
Lutron
MAELV-600-AL Decora Dimmer, 600W, Digital Fade, Maestro, Almond
Lutron
DVELV-300P-AL Decora Dimmer, 300W, Low Voltage, Diva, Almond
Lutron
MALV-600-AL Decora Dimmer, 450W, Digital Fade, Maestro, Almond
Lutron
DVLV-600P-AL Decora Dimmer, 450W, Low Voltage, Diva, Almond
Lutron
DVLV-103P-AL Decora Dimmer, 800W, Magnetic, Diva, Almond
Lutron
MSCL-OP153M-AL Occupancy Sensor Dimmer, 600/150W, Maestro, Almond
Lutron
MSCL-OP153MH-AL Occupancy Sensor Dimmer, 600/150W, Maestro, Almo
Lutron
MS-OPS2-AL Occupancy Sensor Switch Dimmer, 2A, Almond
Lutron
MS-OPS5M-AL Occupancy Sensor Switch, 5A, Maestro, Almond
Lutron
MS-VPS2-AL Vacancy Sensor Switch Dimmer, 2A, Maestro, Almond
Lutron
DVF-103P-AL Fluorescent Dimmer, Diva, Almond
Lutron
S-603P-AL Slide Dimmer, 600W, 3-Way, Skylark, Almond
Lutron
SLV-600P-AL Slide Dimmer, 450W, Skylark, Almond
Lutron
S-600P-AL Slide Dimmer, 600W, Single-Pole, Skylark, Almond
Lutron
RRD-6CL-AL RadioRA 2 Dimmer, 600W, Almond *** Discontinued ***
Lutron
S2-L-AL Dual Slide Dimmer, 300W, Skylark, Almond
Frequently Bought Together (42)
Lutron
CW-1-LA Dimmer/Fan Control Wallplate, 1-Gang, Lt. Almond
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Leviton
80401-T Decora Wallplate, 1-Gang, Thermoset, Lt. Almond
Lutron
CW-1-IV Dimmer/Fan Control Wallplate, 1-Gang, Ivory, Claro Series
Lutron
CA-3PS-AL Switch, Decora, Claro, Almond
Leviton
5601-2T Single-Pole Decora Switch, 15A, 120/277V, Light Almond, Residential
Leviton
5325-T Décora Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
Lutron
CW-1-BR Dimmer/Fan Control Wallplate, 1-Gang, Brown, Claro Series
Lutron
CA-1PS-AL General Purpose Switch, Claro, Almond
Lutron
DVCL-153P-AL Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
CW-1-GR Dimmer/Fan Control Wallplate, 1-Gang, Gray, Claro Series
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Lutron
SC-1-BI Dimmer/Fan Control Wallplate, 1-Gang, Biscuit
Lutron
CW-4-AL Claro Wallplate 4 Gng Al
Leviton
5603-2T 3-Way Decora Switch, 15A, 120/277V, Light Almond, Residential Grade
Lutron
CW-2-LA Dimmer/Fan Control Wallplate, 2-Gang, Lt. Almond, Claro Series
Leviton
80414-T Blank Decora Adapter, No Hole, Plastic, Light Almond
Lutron
SCR-15-MN Satin Color 15 Amp Receptacle, Midnight
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
CW-2-GR Dimmer/Fan Control Wallplate, 2-Gang, Gray, Claro Series
Lutron
SC-1-TP Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Taupe Finish
Lutron
CW-3-GR Dimmer/Fan Control Wallplate, 3-Gang, Gray, Claro Series
Leviton
80409-T Decora Wallplate, 2-Gang, Thermoset, Lt. Almond
Lutron
DVCL-153PH-LA Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Lutron
CW-3-AL Dimmer/Fan Control Wallplate, 3-Gang, Almond, Claro Series
Lutron
CW-2-BR Dimmer/Fan Control Wallplate, 2-Gang, Brown, Claro Series
Lutron
CW-2-AL Dimmer/Fan Control Wallplate, 2-Gang, Almond, Claro Series
Lutron
CARS-15-TR-AL Tamper Resistant Receptacle, 15A, 120V, Almond
Lutron
CA-1PS-AL General Purpose Switch, Claro, Almond
Lutron
CW-2-LA Dimmer/Fan Control Wallplate, 2-Gang, Lt. Almond, Claro Series
Lutron
CA-3PS-AL Switch, Decora, Claro, Almond
Lutron
CAR-15-AL Duplex Receptacle, 15A, Almond
Lutron
PD-6WCL-LA Wallbox RF Dimmer, 600W, Light Almond
Lutron
CA-4PS-AL Switch, Decora, Claro, Almond
Lutron
DV-BI-AL Blank Insert, Almond, Diva Gloss Finish
Lutron
CA-1PSNL-AL Switch, Decora, Claro, Almond
Lutron
PD-6ANS-LA Neutral Switch, Wireless, Light Almond
Lutron
CW-4-AL Claro Wallplate 4 Gng Al
Lutron
CW-2-BR Dimmer/Fan Control Wallplate, 2-Gang, Brown, Claro Series
Lutron
CW-4-LA Dimmer/Fan Control Wallplate, 4-Gang, Almond, Claro Series
Lutron
CW-3-LA Dimmer/Fan Control Wallplate, 3-Gang, Lt. Almond, Claro Series
Lutron
CW-1-LA Dimmer/Fan Control Wallplate, 1-Gang, Lt. Almond

Specifications

Type: GFCI, Decora
Gangs: 1
Color: Almond
Mounting: Screwless
Type: GFCI, Decora
Color: Almond
Gangs: 1
Mounting: Screwless

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)