Servo Motor, Food Grade, Stainless Steel, 480VAC, 130mm Frame

Item #: 826218

Cat #: VPF-B1304E-PJ14AF

UPC: 885630972398

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 130 mm Frame, 3500 RPM, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle, *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 130 mm Frame, 3500 RPM, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle, *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 885630972398, VPF-B1304E-PJ14AF

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product