KINETIX VP 480VAC FOOD GRADE SERVO-MOTOR

Item #: 826224

Cat #: VPF-B0753M-PJ14AF

UPC: 885630947129

to view pricing and more.
Documents & Guides
VPF Food Grade Servo Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake

Overview

VPF Food Grade Servo Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake
Also known as: 885630947129, VPF-B0753M-PJ14AF

Specifications

Type: Servo Motor
Type: Servo Motor