1492-D Miniature Circuit Breakers, Trip Curve C, 1P, 13A

Item #: 826228

Cat #: 1492-D1C130

UPC: 887172344381

to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 13 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 13 Amp

Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.

Also known as: 887172344381, 1492-D1C130

Specifications

Volts DC: 250
Amps: 13
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve C