RUL LED Streetlight, Type 2 Medium, 50W, 4000K, 120V

Item #: 826245

Cat #: RULHT2MEC40K-12UFN

UPC: 849665006367

to view pricing and more.
LED Rural Utility Luminaire, 50W, 4000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***

Overview

LED Rural Utility Luminaire, 50W, 4000K, 120V, 2ME Optic, 110 LPW, 70-100W HPS or 100-175W Mercury Vapor Replacement. ***Does Not include Photocell***

The Cree LED Rural Utility Luminaire provides innovation through LED technology that maximizes both the total cost of ownership and return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. Its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor.

Also known as: 849665006367, RULHT2MEC40K-12UFN, Merc

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Gray
Mounting: Tenon
Lumens: 5500
Wattage: 50
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120
Mounting: Tenon
Wattage: 50
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 5500
Light Technology: LED