LUT QSN-4S20-S SWITCH CNTRLR 4ZN 20

Item #: 826385

Cat #: QSN-4S20-S

UPC: 784276091459

to view pricing and more.
Documents & Guides
LUT QSN-4S20-S SWITCH CNTRLR

Overview

LUT QSN-4S20-S SWITCH CNTRLR

Energi Savr Node power panel with Softswitch, 20A 120, 220-240, 277V @50/60 Hz

Also known as: 784276091459, QSN-4S20-S

Specifications

Color: Blue
Mounting: Surface
Amps: 20
Poles: 1
Type: Wireless Control Panel
Volts AC Range: 120 - 277
Color: Blue
Amps: 20
Type: Wireless Control Panel
Mounting: Surface
Poles: 1
Volts AC Range: 120 - 277