SpectraCool Indoor with RAC G28, 6000BTU 230V, Lt Gray, Steel

Item #: 826459

Cat #: G280626G060

UPC: 783510209742

Sign In or Register to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G28, G280626G060 item is rated 6000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G28, G280626G060 item is rated 6000BTU 230V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209742, G280626G060

Specifications

Color: Light Gray
Material: Steel
Wattage: 1874
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Color: Light Gray
Wattage: 1874
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
BTU: 6400
Material: Steel
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in