REXEL logo

Cord Conn, Str Ml, .38-.50", 1/2", Nyl

Item #: 82647
Cat #: SHC2023CR
UPC: 783585451640
Sign In or Register to view pricing and more.
Cord Connectors, Straight Male, .38-.50", 1/2", Nylon

Product Overview

Cord Connectors, Straight Male, .38-.50", 1/2", Nylon
Also known as: 783585451640, SHC2023CR
Frequently Bought Together (38)
Leviton
47613-EZC Modular Plug, EZ-RJ45 Cat 5e, 24AWG
Leviton
5279-C 15 Amp Flanged Outlet 125V, 5-15P, Nylon, White
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Lithonia Lighting
OLVTWMM6 15W LED Wall Mount Utility Light
Leviton
13353-N Fluorescent Lampholder, Non-Shunted
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Philips Advance
REZ2S32SC35I Electronic Dimming Ballast 2-Lamp 120V
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Leviton
84003 Duplex Receptacle Wallplate, 1-Gang, Stainless Steel
Multiple
TFFN16STRWHT500RL 16 AWG TFFN, White, 500'
Leviton
42080-6WP Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, ID Windows, White
Carlon
LT43D-NEW Liquidtight Connector, Straight, 1/2"
Hubbell-Wiring Kellems
SHC2022CR CORDCONN, STR ML, .25-.38", 1/2", NYL,BK
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Lutron
AYF-103P-WH Toggle Dimmer, Fluorescent, 120V, Ariadni, White
Leviton
84001 Toggle Switch Wallplate, 1-Gang, 430 Stainless Steel
Leviton
5362-S Duplex Receptacle, 20A, 125V, NEMA 5-20R, Brown, Slim
Multiple
GRC050 1/2" Galvanized Coupling
Multiple
TFFN16STRBLK500RL 16 AWG TFFN, Black, 500'
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Wiremold
800BAC Raceway Base & Cover, Non-Metallic, Ivory, 1-5/16" x 5'
Hubbell-Wiring Kellems
HBL5921 PLUG, FINGER GRIP, 15A 125V, 5-15P, BK
Hubbell-Wiring Kellems
SHC2036CR CORDCON, STR ML, .50-.63", 3/4", NYL, BK
Hubbell-Wiring Kellems
SHC2021CR Cord Conn, Str Ml, .19-.25", 1/2", Nyl
Hubbell-Wiring Kellems
SHC2043CR CORDCON, STR ML, .88-1.00", 1", NYL, BK
Hubbell-Wiring Kellems
SHC2044CR CORDCON, STR ML, 1.00-1.13", 1", NYL, BK
Hubbell-Wiring Kellems
SHC2041CR CORDCON, STR ML, .63-.75", 1", NYL, BK
Hubbell-Wiring Kellems
SHC2037CR CORDCON, STR ML, .63-.75", 3/4", NYL, BK
Hubbell-Kellems
31622008LPK50 NON-MET LOCKNUT 1IN
Leviton
4579-C 15 Amp, 250 Volt NEMA L6-15R Connector
Hubbell-Kellems
SHC1022ZP 1/2" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.25-0.38"
Leviton
4570-C Locking Plug, 15A, 250V, 2P3W
Hubbell-Kellems
31622007LPK50 Non-met Locknut, 3/4"

Specifications

Color: Black
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)