REXEL logo

Brady Cl-1429-969-bk 2.000 In X 1.0 *** Discontinued ***

Item #: 82657
Cat #: CL-1429-969-BK
UPC:
Sign In or Register to view pricing and more.
Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa *** Discontinued ***

Product Overview

Blank, Printable Metallized Polyester Labels For The Ls2000 Printers. This Material Is Ul Recognized And Csa Accepted When Printed With Designated Printing Inksas Well As With The Brady Series 2000 And 5000 Dot Matrix Ribbons. See Ul File Mh10939 And Csa *** Discontinued ***
Also known as: CL-1429-969-BK

Specifications

Type: Polyester, Label
Material: Polyester
Color: Silver
Standards: California Proposition 65
Type: Polyester, Label
Color: Silver
Material: Polyester
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)