REXEL logo

Non-met Locknut, 3/4"

Item #: 82663
Cat #: 31622007LPK50
UPC: 783585506302
Sign In or Register to view pricing and more.
Cord Connector Accessories, Non-metallic Locknut, 3/4 Inch

Product Overview

Cord Connector Accessories, Non-metallic Locknut, 3/4 Inch
Also known as: 783585506302, 31622007LPK50
Frequently Bought Together (25)
Hubbell-Wiring Kellems
SEC75GA CORD CONN, EURO, .45"-.71", 3/4" NPT, GY
Hubbell-Kellems
5362W Duplex Receptacle, 20A, 125V, White, 5-20R
Panduit
C1WH6 PANDUCT Wiring Duct Cover, 1" x 6', PVC, White
Appleton
4SSL-3/4 Handy Box, 2-1/8" Deep, 3/4" KOs, Welded, Metallic
Hubbell-Wiring Kellems
CR5352IG Duplex Receptacle, Isolated Ground, 20A, 125V, Orange
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Hubbell-Kellems
SEC50GA *CORD CONN EURO .17IN-.45IN 1/2IN NPT GY
Appleton
2510 Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Panduit
C1.5WH6 PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, White
Hubbell-Kellems
31622008LPK50 NON-MET LOCKNUT 1IN
Hubbell-Kellems
31622003LPK50 Conduit Locknut, Non-Metallic, 1/2"
Panduit
C3WH6 PANDUCT Wiring Duct Cover, 3" x 6', PVC, White
Panduit
F1X3WH6 Wiring Duct, Narrow Slot, 1" x 3" x 6', PVC, White
Allen-Bradley
440N-Z21W1PH Switch, Non-Contact, Rectangular, MC2 Type, 24VDC, 50 mA
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Panduit
F1.5X3WH6 Wiring Duct, Narrow Slot, 1-1/2" x 3" x 6', PVC, White
Panduit
F2X3LG6 Wiring Duct, Narrow Slot, 2" x 3" x 6', PVC, Gray
Hubbell-Wiring Kellems
SHC2022CR CORDCONN, STR ML, .25-.38", 1/2", NYL,BK
Panduit
C2WH6 PANDUCT Wiring Duct Cover, 2" x 6', PVC, White
Hubbell-Wiring Kellems
SHC2044CR CORDCON, STR ML, 1.00-1.13", 1", NYL, BK
Panduit
F1X1.5WH6 Wiring Duct, Narrow Slot, 1" x 1-1/2" x 6', PVC, White
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Panduit
F3X3LG6 Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, Gray

Specifications

Diameter: 3/4 in
Type: Cable Glands
Diameter: 3/4 in
Type: Cable Glands

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)