This product may not be available in all locations.

Breaker, Molded Case, 35A, 3P, 600Y/347VAC, G Frame, 25kAIC, 1NO/NC
Item #: 826672
Cat #: 140G-G2C3-C35-AJ
UPC: 887172831522
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary/Alarm Contact, 24 Volt AC
Overview
Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary/Alarm Contact, 24 Volt AC
Also known as: 887172831522, 140G-G2C3-C35-AJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Type: | Breaker; Molded Case |
| Volts AC: | 24, 600Y/347 |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 35 |
| Volts AC: | 24, 600Y/347 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Interrupt Rating DC: | 125 kA |