
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 826676
Cat #: TP403RED
UPC: 662279000428
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 1/2 Inch, and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 1/2 Inch, and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3
Also known as: 662279000428, TP403RED
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Color: | Red |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |