Fuse, 100A North American Style Stud Mount High Speed, 700VAC

Item #: 82672

Cat #: FWP-100A

UPC: 051712150354

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

100 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150354, FWP-100A

Specifications

Mounting: Stud
Amps: 100
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 100
Volts AC: 700
Interrupt Rating DC: 50 kA