Polypropylene insulated ferrules single

Item #: 826848

Cat #: FSDXL83-12-C

UPC: 074983333851

to view pricing and more.
Polypropylene insulated ferrules single wire red DIN color expanded short circuit protection end sleeve, 8 AWG (10.0mm²), .47(12.0mm) pin length.

Overview

Polypropylene insulated ferrules single wire red DIN color expanded short circuit protection end sleeve, 8 AWG (10.0mm²), .47(12.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333851, FSDXL83-12-C

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper