5"/6" LED Retrofit, 12 Watt, 4100K

Item #: 826864

Cat #: LED12DR5641K

UPC: 762148253839

to view pricing and more.
Documents & Guides
5"/6" LED Retrofit, 12 Watt, 4100K5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 4100K, Color: White Trim, Life: 35,000 Hours, Replaces up to 65W Incandescent, Dimmable

Overview

5"/6" LED Retrofit, 12 Watt, 4100K5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 4100K, Color: White Trim, Life: 35,000 Hours, Replaces up to 65W Incandescent, Dimmable
Also known as: 762148253839, LED12DR5641K

Specifications

Wattage: 12
Lumens: 670
Wattage: 12
Lumens: 670