to view pricing and more.
Documents & Guides
LED Exit Light, Wet Location, Single-Face, Red, Dual-voltage 120 or 277 Volt AC Input, 90 Minute Emergency Operation
Overview
LED Exit Light, Wet Location, Single-Face, Red, Dual-voltage 120 or 277 Volt AC Input, 90 Minute Emergency Operation
The CEW Series can be applied in areas that are susceptible to rain or wet conditions like pool areas or water treatment facilities.
Also known as: 782520867669, CEWSRE-WM
Features & Benefits
- LED life-cycle of more than 10 years
- Dual-voltage 120 or 277V AC input
- Emergency models include long-life 4.8VDC Nickel Cadmium battery for UL recognized 90 minute operation
- Wet Location Listed(-20°C to 50°C)
- Canopy Included
- Provided with test switch and AC-On indicator
- 24hr. Re-charge
Specifications
| Color: | Gray |
| Material: | Thermoplastic |
| Mounting: | Wall |
| Wattage: | 2.700 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color: | Gray |
| Mounting: | Wall |
| Light Technology: | LED |
| Material: | Thermoplastic |
| Wattage: | 2.700 |
| Volts AC Range: | 120 - 277 |