MC-PCS, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250'

Item #: 827021

Cat #: 59224001

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BLK/WHT 16/2 PUR/GRY WG 250FT

Overview

MC-PCS Power & Control/Signal Cable, 12/2 SOL, 16/2 SOL, Aluminum Flex, 250 Foot Coil, 12/2 BLK/WHT 16/2 PUR/GRY WG 250FT

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 59224001

Specifications

Length: 250 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Conductors: 4