Halogen Bulb, T4, 50W, 120V

Item #: 82707

Cat #: 5901CLR

UPC: 783927011136

to view pricing and more.
Documents & Guides
Indicator Lamp, 50W, 120V, Bulb: T3, Base: DC Bayonet (BA15d).

Overview

Indicator Lamp, 50W, 120V, Bulb: T3, Base: DC Bayonet (BA15d).
Also known as: 783927011136, 5901CLR

Specifications

Type: Miniature, Indicator
Shape: T3 (Tubular)
Volts AC: 120
Wattage: 50
Base: Bayonet (BA15d)
Type: Miniature, Indicator
Volts AC: 120
Base: Bayonet (BA15d)
Shape: T3 (Tubular)
Wattage: 50