Double Loop Tie, 14.8L (376mm), Standard

Item #: 827117

Cat #: PLB4S-M30

UPC: 074983556915

Sign In or Register to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, heat stabilized nylon 6.6, black.

Overview

Pan-Ty® double loop cable tie, standard cross section, 14.8 (376mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983556915, PLB4S-M30

Specifications

Color: Black
Material: Nylon
Length: 14.800 in
Color: Black
Length: 14.800 in
Material: Nylon