400 WATT; METAL HALIDE HID; MOGUL BASE; ED37; CLEAR; 65 CRI;

Item #: 827136
Cat #: S5887
UPC: 04592305887
Sign In or Register to view pricing and more.
Documents & Guides
400 Watt; Metal Halide HID; Mogul Base; ED37; Clear; 65 CRI; 4200K

Overview

400 Watt; Metal Halide HID; Mogul Base; ED37; Clear; 65 CRI; 4200K
Also known as: 04592305887, S5887

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Color Rendering Index (CRI): 65
Material: Glass, Metal, Ceramics, Quartz
Light Technology: HID
Dimmable: No
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Wattage: 400
Lumens: 40000
Material: Glass, Metal, Ceramics, Quartz
Dimmable: No

Customer Reviews

No reviews for this product
(0)