A/C Disconnect, Non-Fusible

Item #: 82716

Cat #: P065P

UPC: 784567300086

to view pricing and more.
A/C Disconnect, Non-Fusible, 60 Amps, 240V

Overview

A/C Disconnect, Non-Fusible, 60 Amps, 240V
Also known as: 784567300086, P065P

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60