Spring Wing Toggle Bolt, 1/4" x 4", Steel, Electro-Galvanized

Item #: 827166

Cat #: TB-1/4X4-EG

UPC:

to view pricing and more.
Documents & Guides
Spring Wing Toggle Bolt, 1/4" x 4", Steel, Electro-Galvanized

Overview

Spring Wing Toggle Bolt, 1/4" x 4", Steel, Electro-Galvanized
Also known as: TB-1/4X4-EG

Specifications

Screw Head: Round
Diameter: 1/4 in
Length: 4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Length: 4 in
Finish: Zinc Plated
Diameter: 1/4 in
Material: Steel